Sealed, Hex, Eccentric, Crowned
- Mfr # CR-5/8-A-XBEC
- Zoro # G923390032
product price:Â
$
31.29
/ea
Key Features
Overall Length
1 7/32 in
Roller Diameter
5/8 in
Stud Material
Alloy Steel
Roller Width
7/16 in
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-5/8-A-XBEC
- Zoro #
- G923390032
- UPC #
- 651041184664
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Roller Head Type
- Crowned
- Closure
- Double Sealed
- System of Measurement
- Inch
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Duty Type
- Standard
- Series
- CR
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Overall Length
- 1 7/32 in
- Roller Diameter
- 5/8 in
- Roller Width
- 7/16 in
- Stud Thread Size
- 1/4"-28
- Stud Length
- 3/4 in
- Stud Thread Length
- 5/16 in
- Stud Diameter
- 1/4 in
- Length
- 1 7/32 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/16 in, Stud Material Alloy Steel, Stud Thread Size 1/4 In.-28, Stud Type Eccentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.