Sealed, Hex, Eccentric, Crowned
- Mfr # MCR-19-SBE
- Zoro # G923389487
product price:Â
$
69.15
/ea
Key Features
Roller Head Type
Crowned
Roller Diameter
19 mm
System of Measurement
Metric
Roller Width
11 mm
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-19-SBE
- Zoro #
- G923389487
- UPC #
- 651041198081
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Crowned
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Series
- MCR
- Closure
- Sealed
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Roller Diameter
- 19 mm
- Roller Width
- 11 mm
- Stud Thread Size
- M80x1.25
- Overall Length
- 32 mm
- Stud Length
- 20 mm
- Stud Thread Length
- 10 mm
- Stud Diameter
- 8 mm
- Length
- 32 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.