Yoke Type: Unsealed, Cylindrical
- Mfr # MYRV-8-C
- Zoro # G323387342
product price:Â
$
33.69
/ea
Key Features
Roller Width
14 mm
Bore Diameter
8 mm
Roller Diameter
24 mm
System of Measurement
Metric
Features
Crowned O.D.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-8-C
- Zoro #
- G323387342
- UPC #
- 651041185333
- Country of Origin
- United States
- Item
- Yoke Roller
- System of Measurement
- Metric
- Features
- Crowned O.D.
- Seal Type
- Open
- Load Direction
- Radial
- Number of Rows
- 1
- Roller Material
- Bearing Steel
- Self Lubricating Bearing
- No
- Roller Material Grade
- SAE 52100
- Minimum Temperature
- -40 Degrees F
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Series
- MYRV
- Closure
- Open
- Maximum Temperature
- 250 Degrees F
- Roller Type
- Flat
- Roller Style
- Yoke
Dimensions
- Roller Width
- 14 mm
- Bore Diameter
- 8 mm
- Roller Diameter
- 24 mm
- Overall Length
- 15 mm
- Fits Chest Size
- Crowned O.D.
- Length
- 15 mm
Description
Yoke Roller, Bore Diameter 8 mm, Closure Open, Duty Type Standard, Overall Length 15 mm, Roller Diameter 24 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 14 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.