Sealed, Hex, Eccentric, Crowned
- Mfr # MCRV-22-SBE
- Zoro # G223388708
product price:Â
$
72.95
/ea
Key Features
Roller Head Type
Crowned
Bearing Type
Needle Roller
System of Measurement
Metric
Stud Material
Alloy Steel
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-22-SBE
- Zoro #
- G223388708
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Thread Length
- 12 mm
- Roller Width
- 12 mm
- Overall Length
- 36 mm
- Roller Diameter
- 22 mm
- Stud Thread Size
- M10x1.00
- Stud Length
- 23 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Details
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Series
- MCRV
- Closure
- Sealed
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.