Sealed, Hex, Eccentric, Crowned
- Mfr # MCRV-35-SBE
- Zoro # G823389945
product price:Â
$
96.95
/ea
Key Features
Duty Type
Standard
Number of Rows
1
Roller Material
Alloy Steel
System of Measurement
Metric
Stud Thread Length
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-35-SBE
- Zoro #
- G823389945
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Thread Length
- 17 mm
- Stud Thread Size
- M16x1.50
- Roller Diameter
- 35 mm
- Roller Width
- 18 mm
- Stud Length
- 32.5 mm
- Overall Length
- 52 mm
- Stud Diameter
- 16 mm
- Length
- 52 mm
Details
- Item
- Stud Roller
- Duty Type
- Standard
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Roller Head Type
- Crowned
- Series
- MCRV
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Closure
- Sealed
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.