Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Flat
- Mfr # CR-6-B
- Zoro # G823389556
product price:Â
$
1,690.99
/ea
Free Shipping & Returns
Key Features
Duty Type
Standard
Closure
Open
Roller Material
Alloy Steel
Number of Rows
1
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-6-B
- Zoro #
- G823389556
- UPC #
- 651041274334
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Closure
- Open
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- System of Measurement
- Inch
- Roller Head Type
- Flat
- Series
- CR
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Roller Diameter
- 6 in
- Roller Width
- 3-1/4 in
- Stud Diameter
- 2-1/2 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Roller Head Type Flat, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.