Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Crowned
- Mfr # MCRV-62-SBE
- Zoro # G023389271
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Duty Type
Standard
Roller Diameter
62 mm
Closure
Sealed
Bearing Lubrication
Relubricateable
Series
MCRV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-62-SBE
- Zoro #
- G023389271
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 62 mm
- Overall Length
- 80 mm
- Stud Thread Length
- 25 mm
- Stud Thread Size
- M24x1.50
- Stud Length
- 49.5 mm
- Roller Width
- 29 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Details
- Item
- Stud Roller
- Duty Type
- Standard
- Closure
- Sealed
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Roller Head Type
- Crowned
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 62 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.