Sealed, Hex, Eccentric, Crowned
- Mfr # MCRV-72-SBE
- Zoro # G123387863
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Stud Thread Size
M24x1.50
Roller Material
Alloy Steel
System of Measurement
Metric
Duty Type
Standard
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-72-SBE
- Zoro #
- G123387863
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Duty Type
- Standard
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- Series
- MCRV
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Roller Type
- Hex Socket Crowned
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Dimensions
- Stud Thread Size
- M24x1.50
- Stud Length
- 49.5 mm
- Roller Width
- 29 mm
- Stud Thread Length
- 25 mm
- Overall Length
- 80 mm
- Roller Diameter
- 72 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.