Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-22-SBEC
- Zoro # G423390068
product price:Â
$
72.95
/ea
Key Features
Stud Length
23 mm
Closure
Sealed
Overall Length
36 mm
Stud Thread Size
M10x1.00
Roller Head Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-22-SBEC
- Zoro #
- G423390068
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Sealed
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Series
- MCR
- Number of Rows
- 1
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Stud Length
- 23 mm
- Overall Length
- 36 mm
- Stud Thread Size
- M10x1.00
- Roller Diameter
- 22 mm
- Roller Width
- 12 mm
- Stud Thread Length
- 12 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.