Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-85-SBEC
- Zoro # G423388928
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Needle Roller
Closure
Sealed
Duty Type
Standard
Stud Length
63 mm
Stud Thread Size
M30x1.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-85-SBEC
- Zoro #
- G423388928
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Length
- 63 mm
- Stud Thread Size
- M30x1.50
- Roller Diameter
- 85 mm
- Roller Width
- 35 mm
- Stud Thread Length
- 32 mm
- Overall Length
- 100 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- Number of Rows
- 1
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Series
- MCR
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 85 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.