Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-26-SBEC
- Zoro # G423388218
product price:Â
$
73.95
/ea
Key Features
Stud Thread Size
M10x1.00
Roller Head Type
Flat
Closure
Sealed
Stud Length
23 mm
Roller Width
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-26-SBEC
- Zoro #
- G423388218
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flat
- Closure
- Sealed
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Series
- MCRV
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Stud Thread Size
- M10x1.00
- Stud Length
- 23 mm
- Roller Width
- 12 mm
- Stud Thread Length
- 12 mm
- Roller Diameter
- 26 mm
- Overall Length
- 36 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 36 mm, Roller Diameter 26 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.