Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-90-SBEC
- Zoro # G623388346
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
Closure
Sealed
Duty Type
Standard
Roller Diameter
90 mm
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-90-SBEC
- Zoro #
- G623388346
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Sealed
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Series
- MCR
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Flat
- System of Measurement
- Metric
- Number of Rows
- 1
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
Dimensions
- Overall Length
- 100 mm
- Roller Diameter
- 90 mm
- Stud Thread Length
- 32 mm
- Stud Length
- 63 mm
- Roller Width
- 35 mm
- Stud Thread Size
- M30x1.50
- Stud Diameter
- 30 mm
- Length
- 100 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 90 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.