Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCR-72-SBC
- Zoro # G423389741
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Alloy Steel
Roller Diameter
72 mm
Bearing Lubrication
Relubricateable
Number of Rows
1
Stud Thread Length
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-72-SBC
- Zoro #
- G423389741
- UPC #
- 651041186316
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 72 mm
- Stud Thread Length
- 25 mm
- Stud Thread Size
- M24x1.50
- Stud Length
- 49.5 mm
- Overall Length
- 80 mm
- Roller Width
- 29 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Details
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Closure
- Sealed
- Duty Type
- Standard
- Roller Head Type
- Flat
- Series
- MCR
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.