Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-22-SBEC
- Zoro # G823389631
product price:Â
$
72.95
/ea
Key Features
Bearing Lubrication
Relubricateable
Stud Thread Size
M10x1.00
Stud Material
Alloy Steel
Roller Head Type
Flat
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-22-SBEC
- Zoro #
- G823389631
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Number of Rows
- 1
- System of Measurement
- Metric
- Series
- MCRV
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Roller Type
- Hex Socket Flat
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Dimensions
- Stud Thread Size
- M10x1.00
- Roller Diameter
- 22 mm
- Overall Length
- 36 mm
- Stud Thread Length
- 12 mm
- Roller Width
- 12 mm
- Stud Length
- 23 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.