Shop SMITH BEARING
See all product information
Create Account
Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYRV-17-SC
- Zoro # G423389123
product price:Â
$
68.35
/ea
Key Features
Number of Rows
1
Seal Type
Open
Features
Crowned O.D.
Roller Material
Bearing Steel
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-17-SC
- Zoro #
- G423389123
- UPC #
- 651041157675
- Country of Origin
- United States
- Item
- Yoke Roller
- Number of Rows
- 1
- Seal Type
- Open
- Features
- Crowned O.D.
- Roller Material
- Bearing Steel
- Load Direction
- Radial
- Self Lubricating Bearing
- No
- System of Measurement
- Metric
- Roller Material Grade
- SAE 52100
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Closure
- Double Sealed
- Series
- MYRV
- Roller Head Type
- Flat
- Duty Type
- Standard
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- -40 Degrees F
- Roller Type
- Flat
- Roller Style
- Yoke
Dimensions
- Overall Length
- 21 mm
- Roller Diameter
- 40 mm
- Bore Diameter
- 17 mm
- Roller Width
- 20 mm
- Fits Chest Size
- Crowned O.D.
- Length
- 21 mm
Description
Yoke Roller, Bore Diameter 17 mm, Closure Double Sealed, Duty Type Standard, Overall Length 21 mm, Roller Diameter 40 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 20 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.