Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-62-SBEC
- Zoro # G323388578
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
62 mm
Number of Rows
1
Bearing Lubrication
Relubricateable
Overall Length
80 mm
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-62-SBEC
- Zoro #
- G323388578
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 62 mm
- Overall Length
- 80 mm
- Roller Width
- 29 mm
- Stud Length
- 49.5 mm
- Stud Thread Length
- 25 mm
- Stud Thread Size
- M24x1.50
- Stud Diameter
- 24 mm
- Length
- 80 mm
Details
- Item
- Stud Roller
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Series
- MCRV
- System of Measurement
- Metric
- Duty Type
- Standard
- Roller Head Type
- Flat
- Stud Material
- Alloy Steel
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 62 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.