Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Screwdriver, Cylind
- Mfr # MCR-47-C
- Zoro # G223387442
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Roller Width
24 mm
Roller Diameter
47 mm
Stud Thread Size
M20x1.50
Stud Diameter
20 mm
Stud Type
Concentric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-47-C
- Zoro #
- G223387442
- UPC #
- 651041186026
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Closure
- Open
- Roller Head Type
- Flat
- Series
- MCR
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Roller Width
- 24 mm
- Roller Diameter
- 47 mm
- Stud Thread Size
- M20x1.50
- Stud Diameter
- 20 mm
- Stud Length
- 40.5 mm
- Stud Thread Length
- 21 mm
- Overall Length
- 66 mm
- Length
- 66 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 47 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.