Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-90-SBEC
- Zoro # G023387758
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Needle Roller
Stud Thread Length
32 mm
Duty Type
Standard
Number of Rows
1
Roller Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-90-SBEC
- Zoro #
- G023387758
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Thread Length
- 32 mm
- Roller Diameter
- 90 mm
- Roller Width
- 35 mm
- Stud Thread Size
- M30x1.50
- Overall Length
- 100 mm
- Stud Length
- 63 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Number of Rows
- 1
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Closure
- Sealed
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Series
- MCRV
- Bearing Lubrication
- Relubricateable
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 90 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.