Sealed, Hex, Eccentric, Flat
- Mfr # CR-11/16-XBE
- Zoro # G823388610
product price:Â
$
32.19
/ea
Key Features
Stud Thread Size
1/4"-28
Closure
Double Sealed
Roller Diameter
11/16 in
Overall Length
1 3/16 in
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-11/16-XBE
- Zoro #
- G823388610
- UPC #
- 651041110014
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Roller Head Type
- Flat
- Series
- CR
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- System of Measurement
- Inch
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
Dimensions
- Stud Thread Size
- 1/4"-28
- Roller Diameter
- 11/16 in
- Overall Length
- 1 3/16 in
- Roller Width
- 7/16 in
- Stud Thread Length
- 5/16 in
- Stud Length
- 3/4 in
- Stud Diameter
- 1/4 in
- Length
- 1 3/16 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 1 3/16 in, Roller Diameter 11/16 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/16 in, Stud Material Alloy Steel, Stud Thread Size 1/4 In.-28, Stud Type Eccentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.