Shop SMITH BEARING
See all product information
Create Account
Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYR-17-SC
- Zoro # G723388727
product price:Â
$
68.35
/ea
Key Features
Roller Material
Bearing Steel
Seal Type
Open
System of Measurement
Metric
Roller Material Grade
SAE 52100
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYR-17-SC
- Zoro #
- G723388727
- UPC #
- 651041183421
- Country of Origin
- United States
- Item
- Yoke Roller
- Roller Material
- Bearing Steel
- Seal Type
- Open
- System of Measurement
- Metric
- Roller Material Grade
- SAE 52100
- Load Direction
- Radial
- Features
- Caged, Crowned O.D.
- Number of Rows
- 1
- Self Lubricating Bearing
- No
- Minimum Temperature
- -40 Degrees F
- Bearing Type
- Needle Roller
- Series
- MYR
- Closure
- Double Sealed
- Duty Type
- Standard
- Maximum Temperature
- 250 Degrees F
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Roller Style
- Yoke
- Roller Type
- Flat
Dimensions
- Roller Diameter
- 40 mm
- Roller Width
- 20 mm
- Bore Diameter
- 17 mm
- Overall Length
- 21 mm
- Fits Chest Size
- Caged, Crowned O.D.
- Length
- 21 mm
Description
Yoke Roller, Bore Diameter 17 mm, Closure Double Sealed, Duty Type Standard, Overall Length 21 mm, Roller Diameter 40 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 20 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Caged, Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.