Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCR-22-SE
- Zoro # G823387941
product price:Â
$
72.95
/ea
Key Features
Duty Type
Standard
System of Measurement
Metric
Stud Material
Alloy Steel
Bearing Lubrication
Relubricateable
Series
MCR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-22-SE
- Zoro #
- G823387941
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Series
- MCR
- Roller Material
- Alloy Steel
- Closure
- Sealed
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Overall Length
- 36 mm
- Roller Diameter
- 22 mm
- Stud Length
- 23 mm
- Stud Thread Length
- 12 mm
- Stud Thread Size
- M10x1.00
- Roller Width
- 12 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.