Stud Type: Unsealed, Screwdriver, Crowne
- Mfr # CR-2-C
- Zoro # G723390515
product price:Â
$
50.75
/ea
Key Features
Roller Width
1 1/4 in
Bore Diameter
0.875 in
Roller Diameter
2 in
Stud Diameter
0.875 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-2-C
- Zoro #
- G723390515
- UPC #
- 651041040939
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Inch
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- Number of Rows
- 1
- Duty Type
- Standard
- Series
- CR
- Stud Type
- Concentric
- Closure
- Open
- Roller Material
- Alloy Steel
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Roller Width
- 1 1/4 in
- Bore Diameter
- 0.875 in
- Roller Diameter
- 2 in
- Stud Diameter
- 0.875 in
- Stud Thread Size
- 7/8"-14
- Stud Length
- 2 in
- Stud Thread Length
- 1 in
- Overall Length
- 3 9/32 in
- Length
- 3 9/32 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 3 9/32 in, Roller Diameter 2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Stud Material Alloy Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.