Shop SMITH BEARING
See all product information
Create Account
Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCR-85-SE
- Zoro # G023389615
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Roller Width
35 mm
Stud Length
63 mm
Stud Thread Length
32 mm
Roller Head Type
Crowned
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-85-SE
- Zoro #
- G023389615
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Crowned
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Closure
- Sealed
- Duty Type
- Standard
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Series
- MCR
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Roller Width
- 35 mm
- Stud Length
- 63 mm
- Stud Thread Length
- 32 mm
- Roller Diameter
- 85 mm
- Stud Thread Size
- M30x1.50
- Overall Length
- 100 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 85 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.