Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCR-47-BC
- Zoro # G023388373
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
1
Roller Diameter
47 mm
Stud Material
Alloy Steel
Roller Head Type
Flat
Series
MCR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-47-BC
- Zoro #
- G023388373
- UPC #
- 651041186187
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 47 mm
- Overall Length
- 66 mm
- Stud Thread Length
- 21 mm
- Stud Thread Size
- M20x1.50
- Stud Length
- 40.5 mm
- Roller Width
- 24 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Details
- Item
- Stud Roller
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- Series
- MCR
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- System of Measurement
- Metric
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 66 mm, Roller Diameter 47 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.