Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCRV-13-SE
- Zoro # G023387840
product price:Â
$
44.89
/ea
Key Features
Stud Length
13 mm
Stud Type
Concentric
System of Measurement
Metric
Roller Width
9 mm
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-13-SE
- Zoro #
- G023387840
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Type
- Concentric
- System of Measurement
- Metric
- Number of Rows
- 1
- Closure
- Sealed
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Series
- MCRV
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Stud Length
- 13 mm
- Roller Width
- 9 mm
- Stud Thread Length
- 7.5 mm
- Stud Thread Size
- M5x0.80
- Roller Diameter
- 13 mm
- Overall Length
- 23 mm
- Stud Diameter
- 5 mm
- Length
- 23 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 23 mm, Roller Diameter 13 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 9 mm, Stud Material Alloy Steel, Stud Thread Size M5x0.80, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.