Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-22-BC
- Zoro # G623390189
product price:Â
$
53.79
/ea
Key Features
Closure
Open
Series
MCRV
Stud Length
23 mm
Roller Material
Alloy Steel
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-22-BC
- Zoro #
- G623390189
- UPC #
- 651041186705
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Open
- Series
- MCRV
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Roller Head Type
- Crowned
- Stud Type
- Concentric
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Stud Length
- 23 mm
- Overall Length
- 36 mm
- Roller Diameter
- 22 mm
- Stud Thread Length
- 12 mm
- Roller Width
- 12 mm
- Stud Thread Size
- M10x1.00
- Stud Diameter
- 10 mm
- Length
- 36 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.