Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCRV-19-SE
- Zoro # G423389864
product price:Â
$
69.15
/ea
Key Features
System of Measurement
Metric
Bearing Lubrication
Relubricateable
Stud Length
20 mm
Roller Width
11 mm
Stud Thread Size
M80x1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-19-SE
- Zoro #
- G423389864
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Length
- 20 mm
- Roller Width
- 11 mm
- Stud Thread Size
- M80x1.25
- Stud Thread Length
- 10 mm
- Roller Diameter
- 19 mm
- Overall Length
- 32 mm
- Stud Diameter
- 8 mm
- Length
- 32 mm
Details
- Item
- Stud Roller
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- Series
- MCRV
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Closure
- Sealed
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.