Shop SMITH BEARING
See all product information
Create Account
Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCR-32-SE
- Zoro # G023389936
product price:Â
$
89.25
/ea
Key Features
Bearing Lubrication
Relubricateable
Duty Type
Standard
Series
MCR
Stud Thread Size
M12x1.50
Closure
Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-32-SE
- Zoro #
- G023389936
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Series
- MCR
- Closure
- Sealed
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Roller Material
- Alloy Steel
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Crowned
Dimensions
- Stud Thread Size
- M12x1.50
- Roller Diameter
- 32 mm
- Roller Width
- 14 mm
- Stud Length
- 25 mm
- Overall Length
- 40 mm
- Stud Thread Length
- 13 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.