Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCRV-32-SE
- Zoro # G823389518
product price:Â
$
89.25
/ea
Key Features
Roller Diameter
32 mm
Stud Length
25 mm
Overall Length
40 mm
Closure
Sealed
Stud Thread Size
M12x1.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-32-SE
- Zoro #
- G823389518
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Sealed
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Roller Diameter
- 32 mm
- Stud Length
- 25 mm
- Overall Length
- 40 mm
- Stud Thread Size
- M12x1.50
- Roller Width
- 14 mm
- Stud Thread Length
- 13 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.