Shop SMITH BEARING
See all product information
Create Account
Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCRV-47-SE
- Zoro # G123390177
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Roller Width
24 mm
Roller Diameter
47 mm
Roller Material
Alloy Steel
Stud Material
Alloy Steel
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-47-SE
- Zoro #
- G123390177
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Width
- 24 mm
- Roller Diameter
- 47 mm
- Stud Thread Size
- M20x1.50
- Stud Length
- 40.5 mm
- Stud Thread Length
- 21 mm
- Overall Length
- 66 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Details
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Closure
- Sealed
- Series
- MCRV
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Roller Head Type
- Crowned
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 47 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.