Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCR-16-SEC
- Zoro # G623388377
product price:Â
$
66.19
/ea
Key Features
Roller Diameter
16 mm
Stud Material
Alloy Steel
Series
MCR
Roller Width
11 mm
Overall Length
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-16-SEC
- Zoro #
- G623388377
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Series
- MCR
- Roller Material
- Alloy Steel
- Closure
- Sealed
- Duty Type
- Standard
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Flat
Dimensions
- Roller Diameter
- 16 mm
- Roller Width
- 11 mm
- Overall Length
- 28 mm
- Stud Length
- 16 mm
- Stud Thread Size
- M6x1.00
- Stud Thread Length
- 8 mm
- Stud Diameter
- 6 mm
- Length
- 28 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.