Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCR-26-SEC
- Zoro # G223388173
product price:Â
$
73.95
/ea
Key Features
Stud Length
23 mm
System of Measurement
Metric
Roller Head Type
Flat
Bearing Type
Needle Roller
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-26-SEC
- Zoro #
- G223388173
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Series
- MCR
- Closure
- Sealed
- Bearing Lubrication
- Relubricateable
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Flat
Dimensions
- Stud Length
- 23 mm
- Stud Thread Length
- 12 mm
- Overall Length
- 36 mm
- Roller Width
- 12 mm
- Stud Thread Size
- M10x1.00
- Roller Diameter
- 26 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 36 mm, Roller Diameter 26 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.