Shop SMITH BEARING
See all product information
Create Account
Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCR-85-SEC
- Zoro # G223388432
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Relubricateable
Stud Material
Alloy Steel
Stud Thread Size
M30x1.50
Stud Thread Length
32 mm
Roller Head Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-85-SEC
- Zoro #
- G223388432
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Closure
- Sealed
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Series
- MCR
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Stud Thread Size
- M30x1.50
- Stud Thread Length
- 32 mm
- Stud Length
- 63 mm
- Roller Width
- 35 mm
- Overall Length
- 100 mm
- Roller Diameter
- 85 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 85 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.