Shop SMITH BEARING
See all product information
Create Account
Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCRV-19-SEC
- Zoro # G023388595
product price:Â
$
69.15
/ea
Key Features
Roller Head Type
Flat
Closure
Sealed
Roller Width
11 mm
Overall Length
32 mm
Stud Thread Length
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-19-SEC
- Zoro #
- G023388595
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flat
- Closure
- Sealed
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Series
- MCRV
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Roller Width
- 11 mm
- Overall Length
- 32 mm
- Stud Thread Length
- 10 mm
- Stud Thread Size
- M80x1.25
- Stud Length
- 20 mm
- Roller Diameter
- 19 mm
- Stud Diameter
- 8 mm
- Length
- 32 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.