Shop SMITH BEARING
See all product information
Create Account
Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCRV-35-SEC
- Zoro # G023389998
product price:Â
$
96.95
/ea
Key Features
Roller Material
Alloy Steel
Closure
Sealed
Bearing Type
Needle Roller
Stud Length
32.5 mm
Roller Head Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-35-SEC
- Zoro #
- G023389998
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Length
- 32.5 mm
- Stud Thread Length
- 17 mm
- Overall Length
- 52 mm
- Roller Width
- 18 mm
- Stud Thread Size
- M16x1.50
- Roller Diameter
- 35 mm
- Stud Diameter
- 16 mm
- Length
- 52 mm
Details
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Closure
- Sealed
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Number of Rows
- 1
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Roller Type
- Slotted Flat
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.