Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCRV-47-SEC
- Zoro # G823389709
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Stud Material
Alloy Steel
Bearing Lubrication
Relubricateable
Roller Diameter
47 mm
Stud Length
40.5 mm
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-47-SEC
- Zoro #
- G823389709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 47 mm
- Stud Length
- 40.5 mm
- Stud Thread Size
- M20x1.50
- Overall Length
- 66 mm
- Roller Width
- 24 mm
- Stud Thread Length
- 21 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Details
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Closure
- Sealed
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Series
- MCRV
- Roller Style
- Stud
- Roller Type
- Slotted Flat
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 47 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.