Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCRV-72-SEC
- Zoro # G223390121
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Needle Roller
Closure
Sealed
Roller Material
Alloy Steel
Number of Rows
1
Roller Head Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-72-SEC
- Zoro #
- G223390121
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 80 mm
- Stud Length
- 49.5 mm
- Stud Thread Length
- 25 mm
- Stud Thread Size
- M24x1.50
- Roller Diameter
- 72 mm
- Roller Width
- 29 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Roller Head Type
- Flat
- Series
- MCRV
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Duty Type
- Standard
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.