Stainless Sealed, Hex, Crowned
- Mfr # CR-1-1/4-XBC-SS
- Zoro # G723387553
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
1 1/4 in
Roller Width
3/4 in
Stud Diameter
1/2 in
Bore Diameter
1/2 in
Roller Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-1-1/4-XBC-SS
- Zoro #
- G723387553
- UPC #
- 651041189980
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Stainless Steel
- Roller Head Type
- Crowned
- Duty Type
- Standard
- Stud Type
- Concentric
- Number of Rows
- 1
- Stud Material
- Stainless Steel
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Series
- CR
- Bearing Type
- Needle Roller
- Closure
- Double Sealed
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 1 1/4 in
- Roller Width
- 3/4 in
- Stud Diameter
- 1/2 in
- Bore Diameter
- 1/2 in
- Stud Thread Size
- 1/2"-20
- Overall Length
- 2 1/32 in
- Stud Thread Length
- 1/2 in
- Stud Length
- 1 1/4 in
- Length
- 2 1/32 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 1/4 in, Roller Head Type Crowned, Roller Material Stainless Steel, Roller Width 3/4 in, Stud Material Stainless Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.