Shop SMITH BEARING
See all product information
Create Account
Stainless Sealed, Hex, Crowned
- Mfr # CR-3/4-XBC-SS
- Zoro # G223389194
product price:Â
$
87.89
/ea
Key Features
Roller Diameter
3/4 in
Bore Diameter
0.375 in
Roller Width
1/2 in
Stud Diameter
0.375 in
Stud Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-3/4-XBC-SS
- Zoro #
- G223389194
- UPC #
- 651041189942
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Material
- Stainless Steel
- Bearing Type
- Needle Roller
- Roller Material
- Stainless Steel
- Closure
- Double Sealed
- Roller Head Type
- Crowned
- Number of Rows
- 1
- System of Measurement
- Inch
- Series
- CR
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Roller Style
- Stud
- Bearing Material
- Stainless Steel
- Roller Type
- Hex Socket Crowned
Dimensions
- Roller Diameter
- 3/4 in
- Bore Diameter
- 0.375 in
- Roller Width
- 1/2 in
- Stud Diameter
- 0.375 in
- Overall Length
- 1 13/32 in
- Stud Length
- 7/8 in
- Stud Thread Size
- 3/8"-24
- Stud Thread Length
- 3/8 in
- Length
- 1 13/32 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 3/4 in, Roller Head Type Crowned, Roller Material Stainless Steel, Roller Width 1/2 in, Stud Material Stainless Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.