Shop SMITH BEARING
See all product information
Create Account
Stainless Sealed, Hex, Crowned
- Mfr # CR-5/8-XBC-SS
- Zoro # G423387709
product price:Â
$
86.85
/ea
Key Features
Bore Diameter
1/4 in
Roller Diameter
5/8 in
Stud Diameter
1/4 in
Roller Width
7/16 in
Roller Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-5/8-XBC-SS
- Zoro #
- G423387709
- UPC #
- 651041189935
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- Series
- CR
- Number of Rows
- 1
- Duty Type
- Standard
- System of Measurement
- Inch
- Closure
- Double Sealed
- Roller Head Type
- Crowned
- Stud Type
- Concentric
- Stud Material
- Stainless Steel
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Bearing Material
- Stainless Steel
- Roller Type
- Hex Socket Crowned
Dimensions
- Bore Diameter
- 1/4 in
- Roller Diameter
- 5/8 in
- Stud Diameter
- 1/4 in
- Roller Width
- 7/16 in
- Stud Length
- 3/4 in
- Stud Thread Length
- 5/16 in
- Overall Length
- 1 7/32 in
- Stud Thread Size
- 1/4"-28
- Length
- 1 7/32 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Crowned, Roller Material Stainless Steel, Roller Width 7/16 in, Stud Material Stainless Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.