Stainless Steel Sealed, Crowned
- Mfr # YR-3-1/4-X-SS
- Zoro # G523389733
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Seal Type
Contact Seal
Duty Type
Standard
Features
Sealed
Roller Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YR-3-1/4-X-SS
- Zoro #
- G523389733
- UPC #
- 651041205321
- Country of Origin
- United States
- Item
- Yoke Roller
- System of Measurement
- Inch
- Seal Type
- Contact Seal
- Duty Type
- Standard
- Features
- Sealed
- Roller Material
- Stainless Steel
- Load Direction
- Radial
- Roller Material Grade
- 440
- Closure
- Double Sealed
- Self Lubricating Bearing
- No
- For Environment
- Corrosive
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Series
- YR
- Bearing Type
- Needle Roller
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- -30 Degrees F
- Roller Head Type
- Flat
- Roller Style
- Yoke
- Bearing Material
- Stainless Steel
- Roller Type
- Flat
Dimensions
- Roller Diameter
- 3 1/4 in
- Overall Length
- 1 13/16 in
- Roller Width
- 1 3/4 in
- Bore Diameter
- 1 in
- Fits Chest Size
- Sealed
- Length
- 1 13/16 in
Description
Yoke Roller, Bore Diameter 1 in, Closure Double Sealed, Duty Type Standard, For Environment Corrosive, Overall Length 1 13/16 in, Roller Diameter 3 1/4 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1 3/4 in, Seal Type Contact Seal, System of Measurement Inch, Bearing Type Needle Roller, Features Sealed, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.