Double Sealed Cam Follower, Flat Stud
- Mfr # HR-1-1/8-XB
- Zoro # G612503606
product price:Â
$
48.15
/ea
Key Features
Roller Style
Stud
Roller Type
Flat
Closure
Double Sealed
Roller Width
0.625 in
Bore Diameter
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR-1-1/8-XB
- Zoro #
- G612503606
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Flat
- Closure
- Double Sealed
- Bearing Type
- Needle Roller
- Stud Type
- Concentric
- Bearing Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Rolling Element Rows
- 1
Dimensions
- Roller Width
- 0.625 in
- Bore Diameter
- 0.625 in
- Stud Diameter
- 0.625 in
- Roller Diameter
- 1.125 in
Description
Cam Follower Bearing; 1-1/8 in. Roller Diameter; 5/8 in. Roller Width; Flat Roller Surface; Stud Type; 5/8 in. Stud Diameter; 5/8-18 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.