Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCR-13-SBC
- Zoro # G623388155
product price:Â
$
28.65
/ea
Key Features
Overall Length
23 mm
System of Measurement
Metric
Stud Length
13 mm
Roller Diameter
13 mm
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-13-SBC
- Zoro #
- G623388155
- UPC #
- 651041157736
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Stud Type
- Concentric
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Closure
- Sealed
- Series
- MCR
- Number of Rows
- 1
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Overall Length
- 23 mm
- Stud Length
- 13 mm
- Roller Diameter
- 13 mm
- Roller Width
- 9 mm
- Stud Thread Size
- M5x0.80
- Stud Thread Length
- 7.5 mm
- Stud Diameter
- 5 mm
- Length
- 23 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 23 mm, Roller Diameter 13 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 9 mm, Stud Material Alloy Steel, Stud Thread Size M5x0.80, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.