Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCR-16-SBC
- Zoro # G823389648
product price:Â
$
49.95
/ea
Key Features
Roller Diameter
16 mm
Closure
Sealed
Overall Length
28 mm
Duty Type
Standard
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-16-SBC
- Zoro #
- G823389648
- UPC #
- 651041139527
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Sealed
- Duty Type
- Standard
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Series
- MCR
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 16 mm
- Overall Length
- 28 mm
- Stud Thread Length
- 8 mm
- Stud Thread Size
- M6x1.00
- Roller Width
- 11 mm
- Stud Length
- 16 mm
- Stud Diameter
- 6 mm
- Length
- 28 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.