Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCR-22-SBC
- Zoro # G123388112
product price:Â
$
56.69
/ea
Key Features
Bearing Lubrication
Relubricateable
Bearing Type
Needle Roller
Number of Rows
1
Overall Length
36 mm
Closure
Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-22-SBC
- Zoro #
- G123388112
- UPC #
- 651041171701
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Closure
- Sealed
- Roller Material
- Alloy Steel
- Roller Head Type
- Flat
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Series
- MCR
- Stud Type
- Concentric
- System of Measurement
- Metric
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Overall Length
- 36 mm
- Roller Diameter
- 22 mm
- Roller Width
- 12 mm
- Stud Thread Size
- M10x1.00
- Stud Thread Length
- 12 mm
- Stud Length
- 23 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.