Shop REGAL BELOIT
See all product information
Create Account
Double Sealed Cam Follower, Crowned Stud
- Mfr # MCFR 16 SB
- Zoro # G512503560
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Roller Type
Crowned
Closure
Double Sealed
Bearing Type
Needle Roller
Stud Diameter
0.236 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCFR 16 SB
- Zoro #
- G512503560
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stud Diameter
- 0.236 in
- Roller Diameter
- 0.63 in
- Roller Width
- 0.433 in
Details
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Crowned
- Closure
- Double Sealed
- Bearing Type
- Needle Roller
- Stud Type
- Standard
Description
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.