Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCR-26-SBC
- Zoro # G223388098
product price:Â
$
57.65
/ea
Key Features
Overall Length
36 mm
Stud Thread Size
M10x1.00
Number of Rows
1
Duty Type
Standard
Roller Diameter
26 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-26-SBC
- Zoro #
- G223388098
- UPC #
- 651041186293
- Country of Origin
- United States
Dimensions
- Overall Length
- 36 mm
- Stud Thread Size
- M10x1.00
- Roller Diameter
- 26 mm
- Stud Thread Length
- 12 mm
- Stud Length
- 23 mm
- Roller Width
- 12 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Details
- Item
- Stud Roller
- Number of Rows
- 1
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Series
- MCR
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 36 mm, Roller Diameter 26 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.