Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCR-47-SBC
- Zoro # G323389452
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Needle Roller
Stud Thread Length
21 mm
Overall Length
66 mm
Stud Material
Alloy Steel
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-47-SBC
- Zoro #
- G323389452
- UPC #
- 651041215054
- Country of Origin
- United States
Dimensions
- Stud Thread Length
- 21 mm
- Overall Length
- 66 mm
- Stud Thread Size
- M20x1.50
- Stud Length
- 40.5 mm
- Roller Width
- 24 mm
- Roller Diameter
- 47 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Roller Head Type
- Flat
- Closure
- Sealed
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Stud Type
- Concentric
- Series
- MCR
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 66 mm, Roller Diameter 47 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.