Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCR-52-SBC
- Zoro # G123387887
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Stud Type
Concentric
Roller Material
Alloy Steel
System of Measurement
Metric
Duty Type
Standard
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-52-SBC
- Zoro #
- G123387887
- UPC #
- 651041215078
- Country of Origin
- United States
Dimensions
- Roller Width
- 24 mm
- Stud Length
- 40.5 mm
- Stud Thread Size
- M20x1.50
- Roller Diameter
- 52 mm
- Overall Length
- 66 mm
- Stud Thread Length
- 21 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Details
- Item
- Stud Roller
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Closure
- Sealed
- Series
- MCR
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.