Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCR-62-SBC
- Zoro # G623388179
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Closure
Sealed
Stud Thread Length
25 mm
Roller Width
29 mm
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-62-SBC
- Zoro #
- G623388179
- UPC #
- 651041186309
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Closure
- Sealed
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Series
- MCR
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- Roller Head Type
- Flat
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Stud Thread Length
- 25 mm
- Roller Width
- 29 mm
- Roller Diameter
- 62 mm
- Stud Thread Size
- M24x1.50
- Overall Length
- 80 mm
- Stud Length
- 49.5 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 62 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.